Masterflex® L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 35; 25 ft
Catalog # MFLX96412-35
Anbieter: Avantor Fluid Handling
CE certificate
Über diesen Artikel
Good for food and lab applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 35
Applications: Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
Characteristics: Good chemical resistance, opaque black
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:2600 ml/min
- Tubing int.Ø:7,90 mm (0,311")
- Max. pressure:1,03 bar (15 psi)
- Max. temperature:205 °C (400 °F)
- Pump series:L/S
- Description:L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 35; 25 ft
- Seq:03
- Environmentally Preferable:
- Model:96412-35
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):150 °C (302 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–32 °C (–25 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:Out of box
- Tubing material:Viton® FDA-compliant
- Pk:25 Feet
- Hose barb size:0,375"
- L/S Masterflex tubing size:35
Frequently Bought Together