Masterflex® L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
Catalog # MFLX96412-15
Supplier: Avantor Fluid Handling
CE certificate
About this item
- Maximum Flow Rate:1100 ml/min
- Tubing int.Ø:4,80 mm (0,189")
- Max. pressure:2,7 bar (40 psi)
- Max. temperature:205 °C (400 °F)
- Pump series:L/S
- Description:L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
- Seq:01
- Environmentally Preferable:
- Model:96412-15
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):150 °C (302 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–32 °C (–25 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:Out of box
- Tubing material:Viton® FDA-compliant
- Pk:25 Feet
- Hose barb size:0,1875"
- L/S Masterflex tubing size:15
Frequently Bought Together