Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® L/S® Precision Pump Tubing, Tygon® Fuel and Lubricant, L/S 14; 50 ft
Masterflex® L/S® Precision Pump Tubing, Tygon® Fuel and Lubricant, L/S 14; 50 ft
Catalog # MFLX06401-14
CE certificate
undefined
Masterflex® L/S® Precision Pump Tubing, Tygon® Fuel and Lubricant, L/S 14; 50 ft
Catalog # MFLX06401-14
CE certificate

About this item

Ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
Characteristics: Resists most hydrocarbons, embrittlement, and swelling; ozone- and UV-resistant, low extractability, thermoplastic, PVC-based material with plasticizer, firm (stiff) material, translucent yellow

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    130 ml/min
  • Tubing int.Ø:
    1,60 mm (0,063")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    L/S
  • Description:
    Tygon Fuel & Lubricant tubing (F-4040-A), L/S 14, 50 ft.
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06401-14
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;Non-DEHP;Non-Phthalate;RoHS
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –37 °C (–35 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Sterilization is not recommended
  • Warranty:
    1 year
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    50 Feet
  • Hose barb size:
    0,0625"
  • L/S Masterflex tubing size:
    14
Frequently Bought Together