Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

BRUTE® Square Containers

BRUTE® square container, Grey, Polyethylene, 151,4 L, 597×597×730 mm
Catalog # 129-1786
BRUTE® Square Containers
Catalog # 129-1786
BRUTE® Square Containers
BRUTE® Square Containers

BRUTE® square container, Grey, Polyethylene, 151,4 L, 597×597×730 mm

Price
SFr. 188.00
Log in for availability
1 * 1 ST
Product Details & Documents

BRUTE® square containers with increased capacity are suitable for storage or refuse collection.

  • Square shape offers up to 14% more capacity than round containers
  • Nesting handles allow secure fit for side-by-side use
  • Rounded corners and smooth contours are easy to clean
  • All BRUTE® square containers come with a 10-year warranty

 : Certified EU food contact compliant (grey only). Meets NSF 2, 21 approval and USDA meat and poultry group listed, ensuring regulatory compliance for food storage and clean ability.

 : BRUTE® square container lids reduce pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. The BRUTE® dolly is equipped with four swivel casters to ensure stability and easy mobility. This heavy-duty dolly is designed for use with 106 and 151,4 L containers.

Specifications
  • Capacity:
    151,4 L
  • Colour:
    Grey
  • Description:
    BRUTE® square container
  • Material:
    Polyethylene
  • Seq:
    03
  • W×D×H:
    597×597×730 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • BRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mm
    BRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mm
    129-1787
    Log in for availability
    1 * 1 ST - SFr. 159.00

Product Information

  • Catalog #
    Availability
    Price
  • BRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containers
    BRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containers
    129-1785
    Log in for availability
    1 * 1 ST - SFr. 53.10

Product Information

  • Catalog #
    Availability
    Price
  • BRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containers
    BRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containers
    129-2171
    Log in for availability
    1 * 1 ST - SFr. 38.80