Dispenser pump for jerrycans/Material: PP with stainless steel spring/ Model for 25 L 1 * 1 items
Catalog # DECO60021
Anbieter: Borer Chemie
Dispenser pump for jerrycans/Material: PP with stainless steel spring/ Model for 25 L 1 * 1 items
Catalog # DECO60021
Anbieter: Borer Chemie
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Anbieter: Merck
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Anbieter: Thermo Fisher Scientific
Cyclohexane for pesticide residue analysis
Anbieter: Thermo Fisher Scientific
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Anbieter: VWR Chemicals
Isobutyronitrile 99%
Anbieter: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Anbieter: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Anbieter: Honeywell Chemicals
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Anbieter: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
Anbieter: Thermo Fisher Scientific
2,4,6-Tris(2-pyridyl)-1,3,5-triazine, Supelco®
Anbieter: Merck
Accessories for butyrometers
Anbieter: GERBER FUNKE
Hexane (mixture of isomers) 99% ACS
Anbieter: Thermo Fisher Scientific