Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Upright microscope, DM500

Upright microscope, DM500

DM500 package 2, Binocular 30°
Catalog # 630-3274
Supplier:   LEICA MICROSYSTEMS
Upright microscope, DM500
Catalog # 630-3274
Supplier:  LEICA MICROSYSTEMS
Upright microscope, DM500
Upright microscope, DM500

DM500 package 2, Binocular 30°

Price
2 855.82 SFr.
Log in for availability
1 * 1 SET
Product Details & Documents

Leica DM500 binocular microscopes were specifically developed to facilitate science teaching. The DM500 is ideal for entry level life science courses.

  • Leica EZLite™ LED illumination provides a cool white light at 80% lower energy consumption
  • LED illumination also eliminates the need to change any bulbs
  • Pre-centred, pre-focused Abbe condenser eliminates the need for adjustments
  • Student friendly slide holder EZGuide™ helps prevent slide chipping
  • Stage with rounded edges and wear-resistant surface
  • Integrated vertical handle provides easy carrying and lifting when storing on high shelves
  • Integrated antimicrobial additive helps prevent the spread of disease via the microscope's surfaces

Compatible with the full range of Leica Microsystems imaging solutions: Students can connect to the High Definition wireless camera module ICC50 W either through its own internal Wi-Fi signal using Wi-Fi mode, or through the facilities' network using Ethernet mode. The camera is powered directly from the microscope stand with a USB cable.

Ordering information: 2 year warranty.

Delivery information: All packages include (except package 5): DM 500 Stage, Standard Stand with condenser, Tube (Binocular or Trinocular, 30° or 45°), two 10×/20 focusing eyepieces with eyeguard, Immersion oil (7,4 ml), and Europe Continental power cord.
Packages 1/3/5/6 additionally include: Objective HI PLAN 4x/0.10, Objective HI PLAN 10x/0.25, Objective HI PLAN 40x/0,65, Objective HI PLAN 100x/1,25 oil.
Packages 2 and 4 additionally include: Objective HI PLAN 10x/0.25 PH1, Objective HI PLAN 20x/0,40 PH1, Objective HI PLAN 40x/0,65 PH1, Objective HI PLAN 100x/1.25 OIL PH3, Phase Slider (4 pos; BF, 10X/20X/40X/100x).

Specifications
  • Model:
    DM500 package 2
  • Seq:
    02
  • Type:
    Binocular 30°
  • Cat. No.:
    630-3274
  • Head:
    30° inclined
  • Observation method:
    Phase contrast
  • Objectives:
    Plan achromatic 10× ph1, 20× ph1, 40× ph1, 100× ph3
  • Illumination:
    LED
  • Eyepieces:
    WF 10×/20 mm with pointer adjustment and rubber eyecup
Complementary Products

Product Information

  • Catalog #
    Description
    Sensor type
    Model
    Resolution
    Availability
    Price
  • 630-3195
    Camera for compound microscope, WIFI
    CMOS
    ICC50 W
    5 MP
    Log in for availability
    1 * 1 ST - SFr. 0.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with Swiss (CH) plug
    Power cord with Swiss (CH) plug
    630-3153
    Log in for availability
    1 * 1 ST - 13.54 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with UK/Ireland plug
    Power cord with UK/Ireland plug
    630-3152
    Log in for availability
    1 * 1 ST - 12.48 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.