Colour Lab Tapes
Colour lab tape, core size: 76,2 mm, Yellow, 55 m, 12,7 mm
Catalog # GAINPAT-13YE
Supplier: GA
Jump to:
Product Details & Documents
Colour laboratory tape is available in a wide range of colours and widths, for easy identification and colour-coding.
- Temperature range: –80 to +121 °C
- Ideal for all general-use applications in the lab
- Continuous tape format allows use of as much or little as necessary
- Resistant to gamma irradiation (tested to up to 50 kGy)
- Available in a wide range of colors and widths, for easy identification and colour-coding
Available in an assortment of eye-catching colours and various widths. Lab tape is perfect for colour-coding and general lab use. Can be written on with permanent markers and ball-point pens for easy and quick identification of cardboard, glass, plastic, and metal surfaces.
Specifications
- Width:12,7 mm
- Colour:Yellow
- Description:Colour lab tape, core size: 76,2 mm
- Length:55 m
- Seq:10



