Cryogenic Tapes for Laboratory Use
Cryogenic tape for laboratory use, core size: 76,2 mm, Yellow, 30 m, 25,4 mm
Catalog # GAINTJTA25C3-100YE
Supplier: GA
Jump to:
Product Details & Documents
Continuous writable tape for cryogenic use. Provided with a strong permanent adhesive, this cryo tape will stay firmly attached during prolonged exposure to low temperature conditions, as well as repeated freeze-thaw cycles. Available in assorted colours.
- Temperature range: −196 to +110 °C
- Designed for use in harsh cryogenic conditions
- Deep-freeze permanent adhesive ensures the tape won't peel or crack when exposed to liquid nitrogen
- Continuous tape format allows use of as much or little as necessary
Waterproof, resistant to liquid nitrogen, dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. Extra-strong permanent adhesive. Available in a variety of colours for freezer and liquid nitrogen use (as low as −196 °C) on plastic and glass containers.
Specifications
- Width:25,4 mm
- Colour:Yellow
- Description:Cryogenic tape for laboratory use, core size: 76,2 mm
- Length:30 m
- Seq:36



