Cryogenic Tapes for Laboratory Use
Product Details & Documents
Continuous writable tape for cryogenic use. Provided with a strong permanent adhesive, this cryo tape will stay firmly attached during prolonged exposure to low temperature conditions, as well as repeated freeze-thaw cycles. Available in assorted colours.
- Temperature range: −196 to +110 °C
- Designed for use in harsh cryogenic conditions
- Deep-freeze permanent adhesive ensures the tape won't peel or crack when exposed to liquid nitrogen
- Continuous tape format allows use of as much or little as necessary
Waterproof, resistant to liquid nitrogen, dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. Extra-strong permanent adhesive. Available in a variety of colours for freezer and liquid nitrogen use (as low as −196 °C) on plastic and glass containers.
Specifications
- Width:19 mm
- Colour:Orange
- Description:Cryogenic tape for laboratory use, core size: 25,4 mm
- Length:15 m
- Seq:15
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



