DYMO-Compatible Paper Labels
DYMO-compatible paper label, core size 1", Paper, Red, 12,7×25,4 mm (0,5×1"), 1000 labels/roll (2 labels across)
Catalog # GAINEDY-040RE
Supplier: GA
Jump to:
Product Details & Documents
DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.
- Ideal for colour-coding and other general-use applications in the lab and office
- Labels are available in a range of colours, and with a strong permanent adhesive
These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.
Specifications
- Colour:Red
- Description:DYMO-compatible paper label, core size 1"
- Dimensions:12,7×25,4 mm (0,5×1")
- Material:Paper
- Packed:1000 labels/roll (2 labels across)



