DYMO-Compatible Cryogenic Labels
DYMO compatible cryogenic label, core size 1", Grey, 25,4×25,4 mm (1×1"), 750 labels/roll (1 label across)
Catalog # GAINEF1F-070GR
Supplier: GA
Jump to:
Product Details & Documents
DYMO compatible direct thermal cryo labels with permanent adhesive.
- Temperature range: ‒196 to +70°C (‒321 to +158 °F)
- Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
- Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
- Ideal for the identification of 0,5 to 5 ml vials and tubes
DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.
These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.
Specifications
- Colour:Grey
- Description:DYMO compatible cryogenic label, core size 1"
- Dimensions:25,4×25,4 mm (1×1")
- Seq:11
- Packed:750 labels/roll (1 label across)



