Cell strainers, EASYstrainer™
EASYstrainer Small for 1,5 - 15 ml tubes, 20 μm mesh size, red
734-3619
EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.
- Three colour-coded mesh sizes
- Fits all standard 50 ml tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration and no liquid overspill
- Convenient blister pack (individually wrapped)
- Sterility: Sterile
- Description:EASYstrainer Small for 1,5 - 15 ml tubes, 20 μm mesh size, red
- Seq:04
- Cat. No.:734-3619
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact



