Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Mini-display splitter, b.safe

Mini-display splitter, b.safe

Wall display splitter for 2 canisters, 84×70×84 mm
Catalog # BOHLR659-04
Supplier:   Bohlender
Mini-display splitter, b.safe
Catalog # BOHLR659-04
Supplier:  Bohlender
Mini-display splitter, b.safe
Mini-display splitter, b.safe

Wall display splitter for 2 canisters, 84×70×84 mm

Price
SFr. 405.00
Log in for availability
1 * 1 ST
Product Details & Documents

Display unit to control the b.safe Splitter, which is available as an option in combination with connected fill-level sensors in b.safe Waste Caps and b.safe System Waste Caps.

  • With plugs for EU, Australia, USA, Japan, and UK
  • Compatible with any version of b.safe Waste Caps
  • Additional comfort provides the possibility to snooze the alarm tone during the canister exchange

Alarm box with touch buttons and LED indicators to monitor the operation and the fill level of the connected sensors. Programmed only to control the b.safe Splitter for monitoring 2 collection containers and an automatic switch from full to empty container. Only optical alarm when reaching the nominal capacity of container 1, optical and acoustic alarm when nominal capacity of both containers is reached. The acoustic alarm remains activated until an empty container is confirmed. Suitable for b.safe Waste Caps LC / System Waste Caps LC with main alarm. You can choose from 2 versions: 'Wall' for an installation in front plates of lab furniture or 'Table' with a case for tables. Includes power supply (input: AC 100 to 240 V/50 to 60 Hz, 0,5 A, output: 24 V DC, 0,5 A) with plugs for EU, Australia, USA, Japan, and UK.

Choose from a 'Wall' version for installation in the front plates of lab furniture, or a 'Table' version with a case for table installation. Plastic housing allows for secure installation. Easy operation via touch surface. As a special safety feature, the splitter function can use remaining volumes of full containers to prevent them from overflowing.

Accessories information: Combined Signal Device with red LED flashlight and additional siren (continuous tone) can be used in a separate room or at high noise levels. Depending on the connected output socket at the b.safe Display it can be used as single alarm or to monitor several containers. IP 65-protected housing made of ABS. Includes power supply (input: AC 100 to 240 V/50 to 60 Hz, 5,5 A, output: 24 V DC, 0,5 A) and plugs for EU, Australia, USA, Japan, and UK.

Specifications
  • Description:
    Wall display splitter for 2 canisters
  • Seq:
    01
  • W×D×H:
    84×70×84 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Combined signal device
    Combined signal device
    BOHLR635-01
    Log in for availability
    1 * 1 ST - SFr. 512.00

Product Information

  • Catalog #
    Availability
    Price
  • Power supply
    Power supply
    BOHLR621-01
    Log in for availability
    1 * 1 ST - SFr. 61.30

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.