Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pasteur pipettes, disposable

Pasteur pipettes, disposable

Non plugged, 2 ml, 7 mm, 150 mm, 250/box
  HECH40567001
Pasteur pipettes, disposable
  HECH40567001
Pasteur pipettes, disposable
Pasteur pipettes, disposable

Non plugged, 2 ml, 7 mm, 150 mm, 250/box

 
77.00 SFr.
   
1 * 1.000 ST
 

These disposable Pasteur pipettes are made of soda glass.

  • Long tapered tip
  • With constriction for cotton plug
  • Available with or without cotton plug

Certifications: ISO 7712

Documents

 
  • Ext.Ø:
    7 mm
  • Packed:
    250/box
  • Capacity:
    2 ml
  • Description:
    Non plugged
  • Length:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.