Cell culture vessels, Corning® HYPERStack®
HYPERStack® - 36 layer cell culture vessel, Corning® CellBIND® surface, 6000 cm², Without cap, 1 per pack/2 per case
Catalog # 734-3379
Supplier: Corning
Jump to:
Product Details & Documents
The Corning® HYPERStack® cell culture vessel is a closed system that allows fluid manipulations to occur through preassembled tubing sets. Two ³/₈" ID tubing ports for filling and venting allow filling via bag assembly, sterile bottle connection or pumping. The attached vent filters are 0,2 μm pore, hydrophobic membranes that allow air displacement during filling while minimising the risk of contamination.
- Features 18,000 cm² cell growth area
- Closed system approach with integrally incorporated USP
- Class VI certified C-FLEX tubing for liquid handling manipulations
- Low particulate assembly method acceptable for cell therapy applications
- Corning proprietary gas-permeable film technology
- Corning CellBIND surface treatment for optimal cell attachment and performance
- USP Class VI virgin polystyrene provides excellent optical clarity and mechanical strength
- Gamma sterilized to SAL 10⁻⁶ standard
- 100% leak tested prior to shipping
Documents
Corning® HYPERStack® Cell Culture Vessels.pdf
Product Literature
Specifications
- Closure type:Without cap
- Growth area:6000 cm²
- Packed:1 per pack/2 per case
- Description:HYPERStack® - 36 layer cell culture vessel, Corning® CellBIND® surface
- Seq:04
Accessories
Product Information
- Catalog #Tubing int.ØTubing ext.ØAvailabilityPrice
- Disposable tubing set, ADCF C-flex, sterileDisposable tubing set, ADCF C-flex, sterile734-24879,5 mm12,7 mmLog in for availability1 * 2 ST - 249.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Roller bottle with easy grip cap, 850 cm², PS, not treated, sterileRoller bottle with easy grip cap, 850 cm², PS, not treated, sterile734-2492Log in for availability1 * 40 ST - 828.00 SFr.
Product Information
- Catalog #Tubing int.ØTubing ext.ØAvailabilityPrice
- Disposable tubing set, MPC, 0,2 μm filter, sterileDisposable tubing set, MPC, 0,2 μm filter, sterile734-24889,5 mm12,7 mmLog in for availability1 * 2 ST - 946.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- HYPERStack® stainless steel manipulator
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



