Titanium micro serrefines
Strong clamp press, 125 g, Titanium, 13 mm, Serrated, Straight, 4×0,75 mm
Catalog # FSCI18555-04
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:Strong clamp press, 125 g
- Length:13 mm
- Material:Titanium
- Seq:01
- Tip style:Serrated
- Tip size:4×0,75 mm
- Tip shape:Straight



