Trident II spring scissors
Sharp, straight tips, 80 mm, 8 mm, 0,2 mm
Catalog # FSCI15110-08
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These stainless steel scissors have an innovative design for comfort and visibility.
Specifications
- Type:Sharp, straight tips
- Length:80 mm
- Seq:02
- Tip size:0,2 mm
- Blade length:8 mm



