Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Bucket Liners

Bucket Liners

BucketLiner™, 3 mil, fits B-99 buckets, LDPE/nylon, 889×533 mm (35×21") mm
Catalog # MICRBKL99-3521
Supplier:   MICRONOVA
Bucket Liners
Catalog # MICRBKL99-3521
Supplier:  MICRONOVA
Bucket Liners
Bucket Liners

BucketLiner™, 3 mil, fits B-99 buckets, LDPE/nylon, 889×533 mm (35×21") mm

Price
SFr. 2’340.00
Log in for availability
1 * 200 ST
Product Details & Documents

The unique LDPE/nylon laminate is a good barrier material for transporting raw materials or to line buckets containing disinfectants or other cleaning solutions.

  • Laminate is 75% LDPE, 25% nylon
  • Excellent for disinfectants and cleaning solutions
  • Ideal for product parts transport

Designed for cleanrooms and controlled environments. Available as sterile and non-irradiated.

Packaging: Individually double packed, packed in a case of 24/50/200.

Specifications
  • Description:
    BucketLiner™, 3 mil, fits B-99 buckets
  • L×W:
    889×533 mm (35×21") mm
  • Material:
    LDPE/nylon
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.