SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
Cynomolgus GUCY2C, Fc Tag GUC-C5255 is expressed from human 293 cells HEK293. It contains AA Ser 24 - Gln 430 Accession XP_00557027 0.1. 1 * 1 mg
ACRBGUC-C5255-1MG
:
ACRO Biosystems
Cynomolgus GUCY2C, Fc Tag GUC-C5255 is expressed from human 293 cells HEK293. It contains AA Ser 24 - Gln 430 Accession XP_00557027 0.1. 1 * 1 mg
ACRBGUC-C5255-1MG
:
ACRO Biosystems
Frequently Bought Together
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR® Multiwell Cell Culture Plates
: VWR Collection
Laboratory trays
: KARTELL
VWR® Standard Line Transfer Pipettes
: VWR Collection
Cell culture flasks, Nunc™
: Thermo Fisher Scientific
VWR®, Sampling Spoons
: VWR Collection
VWR® Premium Line, Serological Pipettes
: VWR Collection
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR® PCR Tubes, 0,2 ml
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
: EPPENDORF
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF