Tabletop reaction units, labscale
Product Details & Documents
These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.
Specifications
- Description:500 ml, LF 60
Accessories
Product Information
- Catalog #AvailabilityPrice
- Support, complete with clamps and connectors, for LF 60Support, complete with clamps and connectors, for LF 60LENZ06800000Log in for availability1 * 1 ST - SFr. 266.00



