Extra fine Graefe forceps
Stainless steel, 100 mm, Smooth, Slightly curved, 0,5×0,5 mm, 0,5 mm
Catalog # FSCI11159-10
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:100 mm
- Material:Stainless steel
- Seq:06
- Tip style:Smooth
- Tip size:0,5×0,5 mm
- Tip width:0,5 mm
- Tip shape:Slightly curved



