Order Entry
Switzerland
Orders LinkContactUsLinkComponent
EasyReach™ Cleaning Tools

EasyReach™ Cleaning Tools

EasyReach™ stainless steel lay flat mop frame, 190 mm
Catalog # CONT2685LF
Supplier:   CONTEC
EasyReach™ Cleaning Tools
Catalog # CONT2685LF
Supplier:  CONTEC
EasyReach™ Cleaning Tools
EasyReach™ Cleaning Tools

EasyReach™ stainless steel lay flat mop frame, 190 mm

Price
SFr. 195.00
Log in for availability
1 * 1 ST
Product Details & Documents

The lightweight, stainless steel EasyReach™ Cleaning Tool is designed for cleaning isolators, laminar air flow hoods, glove boxes, and other mini environments. Rectangular shape makes overlapping straight-line action easy to achieve. Hinged joint and lightweight design makes one-handed cleaning comfortable and improves access to hard-to-reach areas.

  • Rounded tool edges and strong, durable, double-layer pads ensure equipment is not damaged during use

  • Lightweight EasyReach™ Tool can easily be manipulated, is comfortable to use, and minimizes fatigue
  • All components are designed to be chemical resistant, minimizing the risk of contamination from degradation
  • Presaturated option removes the need for 70% IPA spray bottles, reducing inventory and minimizing waste costs
  • Sorbent double layer Quiltec sealed edge polyester cleaning pads ensure particles and fibers are minimized
  • Polyester cleaning pads leave no unwanted surface residues
  • Available validated sterile

The single-use 100% polyester EasyReach™ cleaning pads provide a low level of particulates which is essential for use in product contact areas. The pads are very absorbent, ensuring even coverage of disinfectant or IPA. Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame, but is easy to replace with gloved hands. Sterile pads presaturated with 70% IPA are also available.

Specifications
  • Description:
    EasyReach™ stainless steel lay flat mop frame
  • Length:
    190 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.