DX4™ Softshell Jackets
Product Details & Documents
The DX4 Softshell jacket is precision engineered using a revolutionary breathable, waterproof, and windproof ripstop fabric. Its sports inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims, and multiple secure pockets for ample storage. An ideal choice for the modern worker.
- Durable, breathable, windproof and water resistant fabric
- Hook and loop cuffs for a secure fit
- Grown on hood is stylish and practical
- Side zip pockets
- Extremely water resistant eco-conscious fabric; water beads away from surface
- 7 pockets for ample storage
- Easy grip pullers attached to all zips
- Bartacked at all stress points
- Engineered with an active fit
- Phone pocket
An ideal choice for the modern worker, the DX4 softshell jacket features a dynamic inner contrasting fabric, pre-bent sleeves for increased freedom of movement, reflective piping for increased visibility, an ergonomically shaped hood for a perfect fit, and contrast premium zips for added style.
A contemporary design with an ergonomic cut, the jacket also features a drawcord adjustable hem, zipped chest pocket, a curved back hem for added protection, and a chin guard for added comfort and stability.
Colour: Metro blue
Weather conditions - Dry: Daily wear
Specifications
- Clothing Size:XL
- Garment fit:Regular
- Colour:Blue
- Cat. No.:PRTWDX474MBRXL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Garment application:Casual|Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:Polyester/elastane



