Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dipping bottles

Dipping bottles

Stainless steel 304, 500 ml, 207 mm, 62 mm
Catalog # 300-0487
Supplier:   Sampling Systems
Dipping bottles
Catalog # 300-0487
Supplier:  Sampling Systems
Dipping bottles
Dipping bottles

Stainless steel 304, 500 ml, 207 mm, 62 mm

Price
540.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.

  • Wide range available
  • Stainless steel 304 or brass construction
  • Customisable

Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.

Specifications
  • Ø:
    62 mm
  • Capacity:
    500 ml
  • Length:
    207 mm
  • Material:
    Stainless steel 304
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.