Screw Cap Microtubes, with Cap
Non skirted microtube with graduation, 1,5 ml, Transparent, PP, +
Catalog # DELT409115/2
Supplier: DELTALAB
Jump to:
Product Details & Documents
Screw cap microtubes, with cap in medical grade, transparent polypropylene. The cap embodies a non-reactive ethylene-propylene o-ring. Suitable for autoclave, liquid nitrogen (gas) and boiling processes. Perfect for long term storage.
- Withstand temperatures from –190 ℃
- Centrifugation resistance: 20000×g
- DNAse, RNAse, DNA, and PCR inhibitors free
- Graduated models feature a frosted area for writing
- The non-graduated model incorporates an external grip for an easy handling.
Packaging: Microtubes are supplied capped, in bags of 50 units.
Specifications
- Sterile:+
- Capacity:1,5 ml
- Colour:Transparent
- Description:Non skirted microtube with graduation
- Material:PP
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



