Labels for thermal transfer printers
Rectangle printer labels, THT-301-7600-3, PP, Permanent acrylic, Thermal transfer, Clear, 9,53×25,40 mm, 3000 labels/roll
N° de catalogue BRDY302990
Fournisseur: Brady
Aller à
Product Details & Documents
Thermal transfer printer labels for a variety of uses, including centrifuge, Eppendorf and PCR tube, conical and large tube, and vial laboratory applications.
- Polypropylene labels with permanent acrylic adhesive
- Gloss finish
- Thickness 0,076 mm
- Maximum service temperature is 120 °C
- Minimum service temperature is –196 °C
Thermal transfer labels are compatible with Brady printers BBP11, BBP12, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, and BP4320.
Spécifications
- Printing method:Thermal transfer
- Colour:Clear
- Description:Rectangle printer labels
- Dimensions:9,53×25,40 mm
- Material:PP
- Seq:03
- Model:THT-301-7600-3
- Packed:3000 labels/roll
- Adhesive:Permanent acrylic



