Order Entry
Switzerland
Orders LinkContactUsLinkComponent
SafeKey compact lockout padlocks, nylon

SafeKey compact lockout padlocks, nylon

SafeKey padlock, 435,4 g, Brown, 33×19×67 mm
Katalognr. BRDY150214
Anbieter:   Brady
SafeKey compact lockout padlocks, nylon
Katalognr. BRDY150214
Anbieter:  Brady
SafeKey compact lockout padlocks, nylon
SafeKey compact lockout padlocks, nylon

SafeKey padlock, 435,4 g, Brown, 33×19×67 mm

Preis
SFr. 136.00
Einloggen für Verfügbarkeit
1 * 6 ST
Product Details & Documents

These SafeKey nylon compact padlocks are a small and lightweight range of padlocks suitable for use in energy isolation programs or in small spaces.

  • Lightweight with a ribbed design for easy gripping
  • Ideal for electrical applications and enclosures
  • Key releases only upon lock closure
  • Preferred for most indoor lockout applications
  • Engraving options on front, back, left side, right side, and/or key
  • Non-conductive

The new design and innovative keying mechanism provides more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has six precision steel tumbler blades for a high number of key differences and tamper resistance.

Locks are compact and lightweight and resist impact, temperature, chemicals, and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application.

Informazioni per l'ordine: Custom keying, engraving, charting, Master Key, and Grand Master Key options are available.

Informazioni per l'ordine: One key is supplied with each lock.

Technische Daten
  • Colour:
    Brown
  • Description:
    SafeKey padlock, 435,4 g
  • Seq:
    21
  • W×D×H:
    33×19×67 mm