SafeKey compact lockout padlocks, nylon
Product Details & Documents
These SafeKey nylon compact padlocks are a small and lightweight range of padlocks suitable for use in energy isolation programs or in small spaces.
- Lightweight with a ribbed design for easy gripping
- Ideal for electrical applications and enclosures
- Key releases only upon lock closure
- Preferred for most indoor lockout applications
- Engraving options on front, back, left side, right side, and/or key
- Non-conductive
The new design and innovative keying mechanism provides more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has six precision steel tumbler blades for a high number of key differences and tamper resistance.
Locks are compact and lightweight and resist impact, temperature, chemicals, and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application.
Ordering information: Custom keying, engraving, charting, Master Key, and Grand Master Key options are available.
Delivery information: One key is supplied with each lock.
Documents
Brady SafeKey Lockout Padlocks
Product Literature
Specifications
- Colour:Brown
- Description:SafeKey padlock, 217,7 g
- Seq:12
- W×D×H:33×19×67 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



