Value masking tape 101E
Product Details & Documents
This is a smooth, multi-purpose crepe paper tape for room temperature, indoor, light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications.
- Good initial tack to a wide variety of surfaces in different applications
- Designed for light-duty applications
- Operating temperature range up to 30 °C
- Easy to write on for labelling
The cost-effective general-purpose value masking tape is a chamois-colored, 0,12 mm thick adhesive tape with rubber adhesive for general applications (temporary attachment, masking for painting without burning, etc.). It provides conformability on irregular surfaces and around corners, and is hand tearable for easy use.
Specifications
- Width:48 mm
- Colour:Beige
- Description:Masking tape, rubber adhesive, crepe backing
- Seq:04
- Thickness:0,12 mm
- Cat. No.:MMMA101E-48MM
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



