Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Extra fine Graefe forceps

Extra fine Graefe forceps

Stainless steel, 100 mm, Smooth, Curved, 0,5×0,5 mm, 0,5 mm
Catalog # FSCI11160-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Extra fine Graefe forceps
Catalog # FSCI11160-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Extra fine Graefe forceps
Extra fine Graefe forceps

Stainless steel, 100 mm, Smooth, Curved, 0,5×0,5 mm, 0,5 mm

Price
SFr. 47.64
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip style:
    Smooth
  • Tip size:
    0,5×0,5 mm
  • Tip width:
    0,5 mm
  • Tip shape:
    Curved