Environmental test chambers, MKF series
Product Details & Documents
The MKF series of dynamic climate chambers has been specially developed as precision heating and cooling chambers for industrial material testing and environment simulation applications. The units are ideal for rapid temperature changes with humidity control and have a higher capacity which exceeds the capability of normal testing chambers. The stainless steel inner chamber has door heating, a heated viewing window with LED interior lighting and programmable condensation protection for the test materials.
- MCS controller can activate four zero-voltage relay contacts
- APT line™ preheating chamber technology and air conditioning technology provides spatial temperature and humidity values for total working area
- Integrated 20 L water-storage tank, with alarm notification in the event of insufficient water in fresh water tank
- User friendly colour LCD screen and easy to read menu guide, real time clock and integrated electronic chart recorder
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Electronically controlled humidification and dehumidification system with capacitive humidity sensor
- Adjustable ramp function, PT100 temperature sensor and CFC-free refrigerant R-404A
Certifications: IP protection class according to DIN EN 60529: IP 20. Conform to DIN EN 60068-2-30: 2006-06, DIN EN 60068-2-38: 2010-06, DIN EN 60068-3-5:2002-12 and MIL STD 810:2000-01
Delivery information: Supplied with one stainless steel shelf, Binder test certificate, cooling with compressor cooling unit, evaporator, CFC-free refrigerant R-404A, four castors, two with brakes, thermal insulation, PT 100 temperature sensor and APT-COM™ 3 Basic edition communication software. Units have an Ethernet interface, 50 mm Ø access port with silicone plug on the left and are supplied with a safety connection kit for water supply and drainage up to 1 m height. A wide range of accessories are available, calibration and validation is possible, for details please visit www.vwr.com or contact your local Avantor sales office. Please note all MKF units require a three phase supply.
Documents
Specifications
- Seq:005
- Type:MKF 720
- Temperature fluctuation (time):0,1...0,5 °C @ 25 °C
- Max. load per shelf:40 kg
- Nominal power consumption:11000 W
- Shelves supplied (max.):1 (11)
- Temperature variation (spatial):0,1...1,8 °C @ 25 °C
- Ext. W×D×H:1580×1140×2005 mm
- Humidity range:10 - 98 %RH
- Weight:590 kg
- Cat. No.:BIND9020-0381
- Convection type:Forced convection
- Int. W×D×H:1200×600×1020 mm
- Capacity:734 L
- Model:MKF 720
- Temperature range:-40…+180 °C (without humidity), 10…95 °C (with humidity)
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 30 mm, right sideAccess port with silicone plugs, 30 mm, right sideBIND8012-0508MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 30 mm, left sideAccess port with silicone plugs, 30 mm, left sideBIND8012-0509MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Water cooling, for MKF115
Product Information
- Catalog #AvailabilityPrice
- Dry-air purge, for MKF 56
Product Information
- Catalog #AvailabilityPrice
- Rack reinforced, stainless steel, for series MK, MKF (MKXX 56)Rack reinforced, stainless steel, for series MK, MKF (MKXX 56)390-1245Log in for availability1 * 1 ST - SFr. 301.00
Product Information
- Catalog #AvailabilityPrice
- Door lock, for MKF 56
Product Information
- Catalog #AvailabilityPrice
- Temperature safety device, class 2, for MKF 56
Product Information
- Catalog #AvailabilityPrice
- Water cooling, for MKF 56
Product Information
- Catalog #ForAvailabilityPrice
- Dry-air purge connection for connecting to an existing pressurised air networkDry-air purge connection for connecting to an existing pressurised air network390-1225MKF 240Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Dry-air purge connection for connecting to an existing pressurised air networkDry-air purge connection for connecting to an existing pressurised air networkBIND8012-1796MKF 56Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Dry-air purge connection for connecting to an existing pressurised air networkDry-air purge connection for connecting to an existing pressurised air network390-1224MKF 115Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Dry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standardsDry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standards390-1207MKF 115Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Dry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standardsDry-air purge for units with humidty regulation, includes connection, suitable for the simulation of current automobile industry standards390-1208MKF 240Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 50 mm, right sideAccess port with silicone plugs, 50 mm, right sideBIND8012-0510MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced stainless steel rack, with fasteners (1 set of 4)Reinforced stainless steel rack, with fasteners (1 set of 4)BIND8012-0709MK/MKF/MKT/MKFT 115Log in for availability1 * 1 ST - SFr. 390.00
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 80 mm, topAccess port with silicone plugs, 80 mm, topBIND8012-0834MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced stainless steel rack, with fasteners (1 set of 4)Reinforced stainless steel rack, with fasteners (1 set of 4)BIND8012-0684MK/MKF/MKT/MKFT 720Log in for availability1 * 1 ST - SFr. 775.00
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 100 mm, right sideAccess port with silicone plugs, 100 mm, right sideBIND8012-0835MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 100 mm, topAccess port with silicone plugs, 100 mm, topBIND8012-0832MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 80 mm, left sideAccess port with silicone plugs, 80 mm, left sideBIND8012-0513MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 125 mm, right sideAccess port with silicone plugs, 125 mm, right sideBIND8012-0532MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 125 mm, topAccess port with silicone plugs, 125 mm, topBIND8012-0833MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 80 mm, right sideAccess port with silicone plugs, 80 mm, right sideBIND8012-0512MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced stainless steel rackReinforced stainless steel rackBIND8012-0605MKF 1020Log in for availability1 * 1 ST - SFr. 500.00
Product Information
- Catalog #ForAvailabilityPrice
- Access port with silicone plugs, 100 mm, left sideAccess port with silicone plugs, 100 mm, left sideBIND8012-0836MK, MKF, MKT, MFKTLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Water cooling + (R449A)



