Stirring rods
Stirring rods, glass, with fused ends, Glass, 4 mm, 250 mm
Catalog # HECH42850048
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas®. With fused ends.
Specifications
- Ø:4 mm
- Description:Stirring rods, glass, with fused ends
- Length:250 mm
- Material:Glass
- Seq:018



