Stirring rods
Stirring rods, glass, with fused ends, Glass, 6 mm, 250 mm
Catalog # HECH42850054
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas®. With fused ends.
Specifications
- Ø:6 mm
- Description:Stirring rods, glass, with fused ends
- Length:250 mm
- Material:Glass
- Seq:019
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



