Ultra-Thin Electrostatic Dissipative (ESD) Polyimide Labels for B33 Printers
Static-dissipative labels, B-718, B33-46-718, Polyimide, Permanent acrylic, Thermal transfer, White, BBP33, 19,1×6,4 mm, 1 label/row
Catalog # BRDY133874
Supplier: Brady
Ultra-Thin Electrostatic Dissipative (ESD) Polyimide Labels for B33 Printers
Catalog # BRDY133874
Supplier: Brady
Jump to:
Product Details & Documents
Static dissipative polyimide (B-718) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Service temperature of –70 to +100 °C
Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008.
Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K.
Dokumente
Specifications
- Printer model:BBP33
- Printing method:Thermal transfer
- Type:B-718
- Colour:White
- Description:Static-dissipative labels
- Dimensions:19,1×6,4 mm
- Material:Polyimide
- Seq:03
- Model:B33-46-718
- Packed:1 label/row
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



