Autoclavable goggles
Cleanroom goggles, Anti-UV, anti-fog, autoclavable, indirectly vented, Clear PC, Blue
Catalog # 111-2430
Supplier: UNIVET
Jump to:
Product Details & Documents
The autoclavable goggles are designed for use in rooms with controlled contaminations or in aseptic conditions.
- Available with direct or indirect ventilation
- Elastic band in anti-static silicone with quick and smooth system
- RX insert
- Goggles with polycarbonate lens reusable up to 40 autoclave
The soft structure supports multiple cycles of steam, gamma or beta sterilisation without perceptible changes. The autoclavable goggles has a polycarbonate lens with anti-fog coating AF121 and anti-scratch.
Certifications: EN 166.
Delivery information: Available with correction insert and replacement lens.
Documents
Specifications
- Type:Anti-UV, anti-fog, autoclavable, indirectly vented
- Colour:Blue
- Description:Cleanroom goggles
- Seq:05
- Lenses:Clear PC
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare lens for 611S, clear PC
Product Information
- Catalog #AvailabilityPrice
- Head band, silicone, 700×30×1,4 mm
Product Information
- Catalog #AvailabilityPrice
- RX optical insert for goggles
Product Information
- Catalog #AvailabilityPrice
- Spare lens, clear PC
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



