Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Seed testing papers, Munktell

Seed testing papers, Munktell

39/N, 150×700 mm
Catalog # BINZ213061
Supplier:   Ahlstrom
Seed testing papers, Munktell
Catalog # BINZ213061
Supplier:  Ahlstrom
Seed testing papers, Munktell
Seed testing papers, Munktell

39/N, 150×700 mm

Price
SFr. 147.00
Log in for availability
1 * 100 ST
Product Details & Documents

Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.

Specifications
  • Grade:
    39/N
  • Seq:
    04
  • Size:
    150×700 mm
  • Cat. No.:
    BINZ213061
  • Capillary rise:
    -
  • Ash content:
    -
  • Weight:
    180 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.