Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Assistent® Glassware/Beaker Brushes

Assistent® Glassware/Beaker Brushes

Natural bristle, 50 mm, Galvanised wire, 300 mm
Catalog # HECH91120000011
Assistent® Glassware/Beaker Brushes
Catalog # HECH91120000011
Assistent® Glassware/Beaker Brushes
Assistent® Glassware/Beaker Brushes

Natural bristle, 50 mm, Galvanised wire, 300 mm

Price
SFr. 303.00
Log in for availability
1 * 50 ST
Product Details & Documents

Glassware/beaker brushes are available with varied handle and bristle materials.

Specifications
  • Bristle material:
    Natural bristle
  • Brush head Ø:
    50 mm
  • Handle material:
    Galvanised wire
  • Seq:
    01
  • Total length:
    300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.