Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Magnetic sets

Magnetic sets

Square transfection magnets, set of four, 18×18 mm
Catalog # OZBIIV-MAG2
Supplier:   OZ BIOSCIENCES
Magnetic sets
Catalog # OZBIIV-MAG2
Supplier:  OZ BIOSCIENCES
Magnetic sets

Square transfection magnets, set of four, 18×18 mm

Price
75.40 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These magnetic sets have been developped for efficient in vivo transfection or transduction with in vivo Magnetofection technology.

  • Can be easily cleaned and decontaminated with 70% ethanol, or by dry or wet sterilisation
  • Can be used at room temperature, 37 °C, +4 °C, etc.
  • Magnetic properties, distance between magnets and cells and incubation time have been optimized to efficiently concentrate nucleic acids or virus at the targetd site
  • Solid, completely reusable, it is a one-time buy

Magnetic properties, distance between magnets and cells and incubation time have been optimized to efficiently concentrate nucleic acids or virus at the targeted site.

Specifications
  • Description:
    Square transfection magnets, set of four, 18×18 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.