Calibration weights, class E2, Proof Line
10 mg, ±0.008 mg, Wire Weight
Catalog # SARBYCW1121-02
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.
- 0 to 5 mg leaf weights: Aluminium
- 10 to 500 mg leaf weights: Nickel silver
- 1 g to 10 Kg Knob weights: Stainless steel
Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
Specifications
- Weight:10 mg
- Seq:070
- Tolerance:±0.008 mg
- Type:Wire Weight
Accessories
Product Information
- Catalog #AvailabilityPrice
- Brush, small, 100 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, medium, 115 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, large, 150 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, extra large, 250 mm
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, cotton
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 20 kg weights
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 gForceps with silicone-coated tips, 115 mm, for 1 mg - 5 gSARBYAW31Log in for availability1 * 1 ST - SFr. 36.40
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 100 g - 1 kg (2 kg)Glass bell jar with support plate, for 100 g - 1 kg (2 kg)SARBYAW02Log in for availability1 * 1 ST - SFr. 1’310.00
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kgForceps with silicone-coated tips, 230 mm, for 1 g - 1 kgSARBYAW33Log in for availability1 * 1 ST - SFr. 79.90
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 2 kg
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 1 kg
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 5 kg weights
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, fine leather
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 10 kgGlass bell jar with support plate, for 10 kgSARBYAW04Log in for availability1 * 1 ST - SFr. 2’040.00
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)SARBYAW01Log in for availability1 * 1 ST - SFr. 1’170.00
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 50 kg weights
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 10 kg weights
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 20 g weights with closed-pore foam inletPlastic screw box for 1 - 20 g weights with closed-pore foam inletSARBYAW20GLLog in for availability1 * 1 ST - SFr. 17.40
Product Information
- Catalog #AvailabilityPrice
- Plastic screw-top boxes for 100 g weights with closed-pore foam inletPlastic screw-top boxes for 100 g weights with closed-pore foam inletSARBYAW100GLLog in for availability1 * 1 ST - SFr. 21.80
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 50 g weights with closed-pore foam inletPlastic screw box for 50 g weights with closed-pore foam inletSARBYAW50GLLog in for availability1 * 1 ST - SFr. 21.80
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 160 mm, for 1 g - 200 gForceps with silicone-coated tips, 160 mm, for 1 g - 200 gSARBYAW32Log in for availability1 * 1 ST - SFr. 50.90
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 20 kgGlass bell jar with support plate, for 20 kgSARBYAW05Log in for availability1 * 1 ST - SFr. 2’320.00
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 100 mg weights with closed-pore foam inletPlastic screw box for 100 mg weights with closed-pore foam inletSARBYAW01GLLog in for availability1 * 1 ST - SFr. 17.40
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 5000 g weights with closed-pore foam inletPlastic screw box for 1 - 5000 g weights with closed-pore foam inletSARBYAW5000GLLog in for availability1 * 1 ST - SFr. 65.40
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g - 5 kg
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 500 g weights with closed-pore foam inletPlastic screw box for 1 - 500 g weights with closed-pore foam inletSARBYAW500GLLog in for availability1 * 1 ST - SFr. 29.10
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 2000 g weights with closed-pore foam inletPlastic screw box for 1 - 2000 g weights with closed-pore foam inletSARBYAW2000GLLog in for availability1 * 1 ST - SFr. 46.60
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



