Order Entry
Switzerland
Orders LinkContactUsLinkComponent
DURAN® Pasteur Pipettes

DURAN® Pasteur Pipettes

Pasteur pipette, Ø 6,95 mm, 230 mm
Catalog # SCOT233302303
Supplier:   DWK Life Sciences
DURAN® Pasteur Pipettes
Catalog # SCOT233302303
Supplier:  DWK Life Sciences
DURAN® Pasteur Pipettes
DURAN® Pasteur Pipettes

Pasteur pipette, Ø 6,95 mm, 230 mm

Price
95.00 SFr.
Log in for availability
1 * 1.000 ST
Product Details & Documents

DURAN® pasteur pipettes made from borosilicat glass 5.1 are a high-quality alternative to plastic pipettes and pipettes made of soda-lime glass.

  • Material properties ensure chemical resistance to acid and alkaline solutions
  • Pasteur pipettes with short or long extended, fine tip (150 and 230 mm)
  • The filling volume is approx. 2 ml

Borosilicate glass 5.1 is more stable than soda-lime glass and is therefore insensitive to rapid temperature changes and chemical stress. Nearly inert borosilicate glass minimises interactions with the material and reduces the risk of sample contamination.

Ordering information: Natural rubber teat can be ordered separately.

Specifications
  • Description:
    Pasteur pipette, Ø 6,95 mm
  • Length:
    230 mm
  • Seq:
    02