Accessories for REVOLVE
Stage insert, petri dish, 100 mm
Catalog # ECHLHLDR0005
Supplier: DISCOVER ECHO
Jump to:
Product Details & Documents
Specifications
- Description:Stage insert, petri dish, 100 mm
- Seq:05
- Cat. No.:ECHLHLDR0005
- Observation method:Brightfield and phase contrast
- Output:USB
- Electrical:166 - 240 VA (50/60 Hz)
- Camera:78 MP colour
- Display:12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- Sensor:CMOS



