Accessories for REVOLVE
Stage insert, petri dish, 35 mm
Catalog # ECHLHLDR0003
Supplier: DISCOVER ECHO
Jump to:
Product Details & Documents
Specifications
- Description:Stage insert, petri dish, 35 mm
- Seq:07
- Cat. No.:ECHLHLDR0003
- Observation method:Brightfield and phase contrast
- Output:USB
- Electrical:164 - 240 VA (50/60 Hz)
- Camera:76 MP colour
- Display:12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- Sensor:CMOS



