Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Microarray molds kits, T-Sue™

T-Sue™ microarray mold, 150 mold cores, 1,5 mm core diameter
Catalog # SIMPM473-150
Supplier:   Simport Scientific
Microarray molds kits, T-Sue™
Catalog # SIMPM473-150
Supplier:  Simport Scientific
Microarray molds kits, T-Sue™
Microarray molds kits, T-Sue™

T-Sue™ microarray mold, 150 mold cores, 1,5 mm core diameter

Price
SFr. 1’440.00
Log in for availability
1 * 1 ST
Product Details & Documents

T-Sue™ Microarray mold, enabling tissues from many donor blocks to be arrayed on a single slide.

  • Can be reused hundreds of times without losing its flexibility
  • Withstands temperatures between –100 to +250 °C
  • View many different samples on the same slide
  • Array mold is designed to be simple and easy to use

The precast T-Sue™ Microarray paraffin blocks allow users to prepare tissue arrays without needing any specialized equipment. Construct a tissue array block in minutes, simply by punching the donor tissue cores and inserting them into the pre-made paraffin recipient block. No specific technical training or experience is needed.

They are ready to accept cores from a donor block, and offer a consistent core diameter. The cassette is permanently bonded to the block.T-Sue™ punch needles are used for filling recipient tissue microarray paraffin blocks. Internal stylet operates like a retractable pen. Effortless ejection of core specimens.

Tissues can be analyzed in the same conditions enhancing the efficiency of the research. The T-Sue™ Microarray molds allow users to perform TMAs faster while giving excellent results.

Delivery information: Each kit includes ONE T-Sue™ array mold and FOUR punch needles with stylet allowing easy removal of tissue cores for insertion.

Specifications
  • Description:
    T-Sue™ microarray mold, 150 mold cores, 1,5 mm core diameter
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.