Order Entry
Switzerland
Orders LinkContactUsLinkComponent
High Stackable Ledges, 100 mm | Avantor

High Stackable Ledges, 100 mm

Shelf ledge, Metroseal green with Microban®, 760 mm width
Katalognr. METOL30N-4K3
Anbieter:   Metro International
High Stackable Ledges, 100 mm
Katalognr. METOL30N-4K3
High Stackable Ledges, 100 mm

Shelf ledge, Metroseal green with Microban®, 760 mm width

Preis
SFr. 61.20
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Actual ledge length is approximately 25 mm shorter than nominal shelf length/width.

Technische Daten
  • Description:
    Shelf ledge, Metroseal green with Microban®, 760 mm width
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.