Verification thermometers
Set of verification thermometers without verification certificate, 0…+360 °C, 175 mm, Hg, Total, 5 - 6 mm
Catalog # AMARN60180-SET
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are standard set for pharmacy laboratories.
- Enclosed-scale
- Milk glass scale
- Capillary prismatic
- Richter-top finish with button
It is suitable for temperture range of 0 to 360 °C and has a fine subdivision up to 0,1 °C.
All theremometers in this set are permitted for government verification or calibration.
Specifications
- Ø:5 - 6 mm
- Immersion depth:Total
- Description:Set of verification thermometers without verification certificate
- Length:175 mm
- Seq:02
- Filling:Hg
- Range:0…+360 °C
- Cat. No.:AMARN60180-SET



