Precision thermometers
Precision thermometer, white, +120…+350 °C, 1,0 °C, 250 mm, Red, 6,0 - 6,5 mm
Catalog # AMARM250472-GA
Supplier: Amarell
Jump to:
Product Details & Documents
Melting point thermometers according to Kofler.
- Round top finish in transparent square plastic case
- Durable pigment
- Solid stem
These thermometers are suitable for government verification.
Specifications
- Ø:6,0 - 6,5 mm
- Description:Precision thermometer, white
- Length:250 mm
- Seq:02
- Division:1,0 °C
- Filling:Red
- Range:+120…+350 °C



