Precision thermometer
Dropping point thermometer, +50…+160 °C, ±1 °C, 240 mm, Red special liquid, 10 mm
Catalog # AMARM235002-FL
Supplier: Amarell
Jump to:
Product Details & Documents
Dropping point thermometers according to Ubbelohde.
- Richter-top finish
- Colourless, prismatic capillary
- Red or gallium filled
These enclosed milk glass scale thermometers are suitable for government verification or for government calibration.
Certifications: Conforms to DIN 12785.
Ordering information: Available with or without verification certificate.
Packaging: Packed in a transparent square plastic case.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:10 mm
- Description:Dropping point thermometer
- Length:240 mm
- Seq:03
- Accuracy:±1 °C
- Filling:Red special liquid
- Range:+50…+160 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Metal case with metal ferrules, DIN 51801, mounted on dropping point thermMetal case with metal ferrules, DIN 51801, mounted on dropping point thermAMARM235030Log in for availability1 * 1 ST - SFr. 63.30
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



