General purpose thermometers, enclosed scale
General purpose thermometer, capillary prismatic, colourless, red special liquid, pin-top finish, −35...+50 °C, 1,0 °C, 260 mm, Red, Total
AMARG10000-FL-PTFE
: Amarell
These general purpose standard thermometers are designed for daily use in the laboratory. Capillary prismatic, colourless, total immersion.
- Immersion depth:Total
- Description:General purpose thermometer, capillary prismatic, colourless, red special liquid, pin-top finish
- Length:260 mm
- Seq:08
- Division:1,0 °C
- Filling:Red
- Range:−35...+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



