Latexometers
Latexometer, 50 - 250 g/l, 10 g/l, 28,9 °C, 240 mm
Catalog # AMARH860580
Supplier: Amarell
Jump to:
Product Details & Documents
These instruments are calibrated in grams of dry rubber per litre of latex.
- Without thermometer
- Paper scale with well visible print
- Shot weighted body
Accuracy: ±1%
Reference temperature: 28,9 °C
Specifications
- Description:Latexometer
- Length:240 mm
- Seq:01
- Calibration temperature:28,9 °C
- Division:10 g/l
- Range:50 - 250 g/l
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



