Baumé hydrometers with thermometer
Baumé hydrometer with thermometer, 30 - 70 °Bé, 1,0 °Bé, 0…40 °C, 300 mm
Catalog # AMARH843216-FL
Supplier: Amarell
Jump to:
Product Details & Documents
Baumé hydrometers with thermometer calibrated at 15 °C.
- Red or blue filling liquid in round capillary
- Paper scale thermometers designed with well visible print
- Shot weighted body at the bottom pointed end
Thermometer is presented inside the hydrometer body allowing for simultaneous temperature measurements.
Specifications
- Temperature Range:0…40 °C
- Description:Baumé hydrometer with thermometer
- Length:300 mm
- Seq:04
- Division:1,0 °Bé
- Range:30 - 70 °Bé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



